Pine tree clip with freestanding design
Ribbed push-in rivet quartered
FIRTREECLIP-REN/CITR-BLACK-D12,5
Art.-no. 05006829
EAN 4011231426763
Register now and access more than 43,000 products
- Saves time and money due to quick and easy press-in installation
- Tight fit in the component
Datasheets(X)
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Min./max. drill hole diameter | 6.50-6.50 mm |
Min./max. attachment thickness | 6.00-8.00 mm |
Head diameter (A) | 12.50 mm |
Head height (B) | 1.80 mm |
Length below head (C) | 17.20 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Citroen, Peugeot, Renault |
Corresponds to original spare part number | 699515, 7703077066 |
Installation location | Bodywork, Universal |
Type of vehicle | Universal |
