Sheet metal nut, type 4 Shortened rear claw
Sheet-metal nut, type 4
NUT-SHTMET-OPEL-(A3A)-L24,8MM-D6,3MM
Register now and access more than 43,000 products
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Datasheets(X)
Slide onto (sheet metal) edges
Form | N |
Suitable for screw | Diameter 6.3 mm |
Min./max. attachment thickness | 0.7-1.5 mm |
Min./max. grip range (f) | 0.7-1.5 mm |
Length (L) | 24.7 mm |
Width (B) | 14.5 mm |
Distance between centre of hole and edge (C) | 12.7 mm |
Material thickness (S) | 0.7 mm |
Material | Spring steel CK 67 |
Surface | Zinc plated transparent |
Corresponds to original spare part number | 2072153 |
Corresponds to original spare part number 2 | 11072461 |