Half-head strip nail, 34°, with ring-shaped shaft steel, zinc-plated yellow (A2C)
Steel zinc plated 34° with ring-shaped shank
STRNL-HALFHD-RESIN-GRVD-(A2C)-2,9X63
Art.-no. 048272963
EAN 4038898126386
Register now and access more than 43,000 products
Suitable for DSN 5090, 34°, art. no. 0703 543 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Datasheets(X)
CAD data (available after login)
Roof beams, roof battens, counter battens, roof boarding
![]() | |
Nominal diameter (d1) | 2.9 mm |
Length (l1) | 63 mm |
Head diameter | 7.0 mm |
Material | Steel |
Surface | Zinc plated yellow |
Design | Grooved and resin-coated |
Number per pallet | 288000 PCS |
