Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Type 90 staples Plain A2 stainless steel

Staples, stainless steel, type 90
STPL-PN-90-1.4301-30MM

Art.-no. 048057230

EAN 4058794204278

Individual price display after login
Type 90 staples Plain A2 stainless steel

Art.-no. 048057230

Individual price display after login
Quantity
PU
x 4000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Suitable for DKG 1040, art. no. 0703 555 0

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mounting gratings, false floors, detailed finishing, panelling, furniture frames, cabinet production

Width (b1)

5.66 mm

Length (l1)

30 mm

Wire width

1.0 mm

Wire thickness

1.25 mm

Material

Stainless steel A2, 1.4301

Surface

Plain

Number per pallet

1900000 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information