Spring cotter pin with double loop, zinc-plated steel
Steel zinc plated with double loop
SPGPIN-DBEYE-(ZN)-2X50
Art.-no. 04732 3
EAN 4011231401982
Register now and access more than 43,000 products
- For securing bolts, pipes, racks etc.
- Quick and easy fitting and removal
- Reusable
- Ends cut without any burrs
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 2 mm |
Length (l1) | 50 mm |
Internal diameter of ring (d2) | 10 mm |
Min./max. grip range (d3) | 9-11 mm |
Diameter of hole | 2.5 mm |
Other standard | WN 473 |
Material | Steel |
Surface | Zinc plated |
Design | With double eye |
RoHS-compliant | Yes |
