Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Screw seal, self-centring

Steel zinc plated self-centring
WSH-SCRSEAL-SELFCENT-(A2K)-D12

Art.-no. 04690012

EAN 4048539235803

Individual price display after login
Screw seal, self-centring

Art.-no. 04690012

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Steel washer with moulded-on rubber sealing lip
  • Zinc plated steel, blue passivated (A2K)

  • Steel washer with moulded-on rubber sealing lip (NBR70), for sealing screw heads (primarily used with metric hexagon head bolts according to DIN) and flange connections.

  • For high pressure, vacuum and broad temperature ranges.

  • Optimal sealing effect due to precisely defined lip formation.

  • No pressing out, even under extreme pressure conditions, due to metal-metal contact.

  • Low tightening torque

  • No retightening of installed seal

  • Replaces other seals used up until now

  • Reusable

  • Easy, quick, reliable and secure installation.

  • Overhead installation possible

  • No special machining of the metal surface required.

  • Temperature resistant from -35 °C to +120 °C

  • Hardness of rubber seal: 65-75 Shore
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Instructions

Professional installation:


It is recommended that a centring recess is provided for the sealing washer to prevent the seal being placed in an eccentric position.

Suitable for screw

M12

Internal diameter (d1)

12 mm

Outer diameter (d2)

19 mm

Thickness (h1)

1.5 mm

Material

Steel

Shore A hardness

70 +/- 5

Surface

Zinc plated

Min./max. temperature resistance

-35 to 120 °C

Through-hole according to DIN EN 202723 f

13 mm

Through-hole according to DIN EN 202723 m

13.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information