Sealing ring, vulcanised fibre, shape A
DIN 7603 vulcanised fibre shape A
RG-SEAL-DIN7603-VUFBR-A-8X12X1
Art.-no. 04658 12
EAN 4011231395410
Register now and access more than 43,000 products
A vulcanised fibre sealing washer is resistant to mineral oils, grease and weak acids, alcohols, ketones, esters, chlorinated hydrocarbons and has poor electric conductivity (insulation). It is preferably used for all water conduits and water pipes.
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Vulcanised fibre |
Surface | Plain |
Form | A |
Max. temperature resistance | 120 °C |
Internal diameter (d1) | 8.2 mm |
Outer diameter (d2) | 11.9 mm |
Thickness (h1) | 1 mm |
Corresponds to original spare part number | Mercedes: 007 603 008102, VW/Audi: N.013 830.3 |
DIN | 7603 |
