Wing repair washer according to DIN 522, zinc-plated steel, blue passivated (A2K)
DIN 522 steel zinc plated
WSH-FEND-TOLDIN522-(A2K)-6,4X25X1,25
Art.-no. 04116 25
EAN 4011231362542
Register now and access more than 43,000 products
Repair washers in different thicknesses and diameters
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 25 mm |
Thickness (h1) | 1.25 mm |
Standards | DIN 522 |
