Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Flat washer For hexagon head bolts and nuts

DIN 125 steel 140 HV zinc plated
WSH-DIN125-A-140HV-(A2K)-D15,0

Art.-no. 040714

EAN 4011231357456

Individual price display after login
Flat washer For hexagon head bolts and nuts

Art.-no. 040714

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

DIN 125, zinc-plated steel, blue passivated (A2K)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M14

Form

A

Internal diameter (d1)

15 mm

Outer diameter (d2)

28 mm

Thickness (h1)

2.5 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

140 HV

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information