Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Serrated locking nut A2 stainless steel, plain

DIN 6923 similar A2 stainless steel plain locking teeth
NUT-SER-SIDIN6923-A2-WS7-M4

Art.-no. 038700004

EAN 4045727416143

Individual price display after login
Serrated locking nut A2 stainless steel, plain

Art.-no. 038700004

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

With locking teeth
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M4

Height (h1)

4 mm

Flange diameter (dc)

10.41 mm

External drive (s1)

WS7

Standards

DIN 6923 similar

Material

Stainless steel A2

Property class

50

Surface

Plain

RoHS-compliant

Yes

Locking device operating principle

Serration

Locking function

Locking against self-loosening by mechanical interlocking

Pitch

0.7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information