Serrated locking nut A2 stainless steel, plain
DIN 6923 similar A2 stainless steel plain locking teeth
NUT-SER-SIDIN6923-A2-WS15-M10
Register now and access more than 43,000 products
DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (h1) | 10 mm |
Flange diameter (dc) | 21.8 mm |
External drive (s1) | WS15 |
Standards | DIN 6923 similar |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Locking device operating principle | Serration |
Locking function | Locking against self-loosening by mechanical interlocking |
Pitch | 1.5 mm |
