Hexagon cap nut, high profile DIN 1587, steel, strength class 6, zinc-plated, blue passivated (A2K)
DIN 1587 steel 6 zinc plated
NUT-CAP-HEX-DIN1587-A-WS7-(A2K)-M4
Art.-no. 03564
EAN 4011231344470
Register now and access more than 43,000 products
Ideal for protecting the thread ends
Design without undercut
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 1587 |
Material | Steel |
Property class | 6 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | Round |
Design | Without undercut, High profile |
Thread type x nominal diameter (D) | M4 |
Height (h1) | 8 mm |
External drive (s1) | WS7 |
Thread type | Metric thread |
Product class | A |
