pias® drilling screw, round head with H recessed head
pias steel zinc plated pan head H
SCR-DBIT-PANHD-H2-(A3K)-3,5X16
Art.-no. 021135 16
EAN 4011231267274
Register now and access more than 43,000 products
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | H |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 3.5 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 6.9 mm |
Head height (k1) | 2.60 mm |
Drill tip length (lp) | 3 mm |
Internal drive | H2 |
