Dry wall screw with double thread, collated
Steel, phosphated, double thread H, braced
SCR-DRYWL-DBTHR-CS-H2-(PHR)-MG3,5X25
Art.-no. 017933525
EAN 4045989630592
Register now and access more than 43,000 products
- For autofeed screwdriver with insert
- Bugle head
- Dual speed
- Phosphated (rust-protection for short-term humidity use, e.g. during construction phase or transport)
Approved as per EN 14566:2008
Datasheets(X)
![]() | |
Nominal diameter (d) | 3.5 mm |
Length (l) | 25 mm |
Thread length | 18 mm |
Head diameter (dh) | 8.4 mm |
Internal drive | H2 |
Material | Steel |
Surface | Phosphated |
Head type | Bugle head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
