Combi hexagon tapping screw with captive washer
Steel zinc plated with washer
SCR-HEX-WSH15-C-WS8-(A2K)-4,8X19
Art.-no. 0129084819
EAN 4046778955704
Register now and access more than 43,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 19 mm |
Washer diameter (d2) | 15 mm |
ISO | 10510 |
Material | Steel |
Surface | Zinc plated |
Head type | Hexagon head |
Washer thickness (h1) | 1.6 mm |
Form | C |
External drive (s1) | WS8 |
Head height (k1) | 3 mm |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
